U-cup 2001 NBR 60x75x12 L=13

  • ERIKS:14411060
Image 1
Image 2
Image 1
Image 2
Save to list

€10.20/ pieceexcl. VAT

€12.34incl. VAT

Estimated delivery date - 26/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€10.20

-

5+

€8.16

20.00%

10+

€6.63

35.00%

30+

€5.10

50.00%

50+

€4.59

55.00%

100+

€4.08

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
60 mm
Outer diameter
75 mm
Groove Width
13 mm
Seal height
12 mm
Temperature range
from -30 to 105 °C
d
60 mm
D
75 mm
L
13 mm
H
12 mm
C
6 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s