U-cup 2001 NBR 6,35x15,88x4,76 L=5,26

  • ERIKS:14410699
Image 1
Image 2
Image 1
Image 2
Save to list

€2.11/ pieceexcl. VAT

€2.55incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.11

-

5+

€1.69

20.00%

10+

€1.37

35.00%

30+

€1.06

50.00%

50+

€0.95

55.00%

100+

€0.84

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
6.35 mm
Outer diameter
15.88 mm
Groove Width
5.26 mm
Seal height
4.76 mm
Temperature range
from -30 to 105 °C
d
6.35 mm
D
15.88 mm
L
5.26 mm
H
4.76 mm
C
4 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s