U-cup 2001 NBR 58x78x12 L=13

  • ERIKS:14411055
Image 1
Image 2
Image 1
Image 2
Save to list

€9.85/ pieceexcl. VAT

€11.92incl. VAT

Estimated delivery date - 26/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€9.85

-

5+

€7.88

20.00%

10+

€6.40

35.00%

30+

€4.93

50.00%

50+

€4.43

55.00%

100+

€3.94

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
58 mm
Outer diameter
78 mm
Groove Width
13 mm
Seal height
12 mm
Temperature range
from -30 to 105 °C
d
58 mm
D
78 mm
L
13 mm
H
12 mm
C
6.5 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s