U-cup 2001 NBR 57,15x76,2x10 L=11

  • ERIKS:14411053
Image 1
Image 2
Image 1
Image 2
Save to list

€9.70/ pieceexcl. VAT

€11.74incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€9.70

-

5+

€7.76

20.00%

10+

€6.31

35.00%

30+

€4.85

50.00%

50+

€4.37

55.00%

100+

€3.88

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
57.15 mm
Outer diameter
76.2 mm
Groove Width
11 mm
Seal height
10 mm
Temperature range
from -30 to 105 °C
d
57.15 mm
D
76.2 mm
L
11 mm
H
10 mm
C
6.5 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s