U-cup 2001 NBR 56x80x15 L=16

  • ERIKS:14411047
Image 1
Image 2
Image 1
Image 2
Save to list

€9.50/ pieceexcl. VAT

€11.50incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€9.50

-

5+

€7.60

20.00%

10+

€6.18

35.00%

30+

€4.75

50.00%

50+

€4.28

55.00%

100+

€3.80

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
56 mm
Outer diameter
80 mm
Groove Width
16 mm
Seal height
15 mm
Temperature range
from -30 to 105 °C
d
56 mm
D
80 mm
L
16 mm
H
15 mm
C
8 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s