U-cup 2001 NBR 56x68x7 L=8

  • ERIKS:14411052
Image 1
Image 2
Image 1
Image 2
Save to list

€9.50/ pieceexcl. VAT

€11.50incl. VAT

Estimated delivery date - 26/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€9.50

-

5+

€7.60

20.00%

10+

€6.18

35.00%

30+

€4.75

50.00%

50+

€4.28

55.00%

100+

€3.80

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
56 mm
Outer diameter
68 mm
Groove Width
8 mm
Seal height
7 mm
Temperature range
from -30 to 105 °C
d
56 mm
D
68 mm
L
8 mm
H
7 mm
C
5.5 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s