U-cup 2001 NBR 54x63x8 L=9

  • ERIKS:14411040
Image 1
Image 2
Image 1
Image 2
Save to list

€9.15/ pieceexcl. VAT

€11.07incl. VAT

Estimated delivery date - 26/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€9.15

-

5+

€7.32

20.00%

10+

€5.95

35.00%

30+

€4.58

50.00%

50+

€4.12

55.00%

100+

€3.66

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
54 mm
Outer diameter
63 mm
Groove Width
9 mm
Seal height
8 mm
Temperature range
from -30 to 105 °C
d
54 mm
D
63 mm
L
9 mm
H
8 mm
C
5 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s