U-cup 2001 NBR 52x62x12 L=13

  • ERIKS:14411032
Image 1
Image 2
Image 1
Image 2
Save to list

€8.80/ pieceexcl. VAT

€10.65incl. VAT

Estimated delivery date - 26/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.80

-

5+

€7.04

20.00%

10+

€5.72

35.00%

30+

€4.40

50.00%

50+

€3.96

55.00%

100+

€3.52

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
52 mm
Outer diameter
62 mm
Groove Width
13 mm
Seal height
12 mm
Temperature range
from -30 to 105 °C
d
52 mm
D
62 mm
L
13 mm
H
12 mm
C
5.5 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s