U-cup 2001 NBR 50x60x4 L=4,5

  • ERIKS:14411027
Image 1
Image 2
Image 1
Image 2
Save to list

€8.50/ pieceexcl. VAT

€10.29incl. VAT

36 In stock - Estimated delivery date 05/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.50

-

5+

€6.80

20.00%

10+

€5.53

35.00%

30+

€4.25

50.00%

50+

€3.83

55.00%

100+

€3.40

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
50 mm
Outer diameter
60 mm
Groove Width
4.5 mm
Seal height
4 mm
Temperature range
from -30 to 105 °C
d
50 mm
D
60 mm
L
4.5 mm
H
4 mm
C
5.5 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s