



€8.50/ pieceexcl. VAT
€10.29incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.50 | - |
5+ | €6.80 | 20.00% |
10+ | €5.53 | 35.00% |
30+ | €4.25 | 50.00% |
50+ | €3.83 | 55.00% |
100+ | €3.40 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 2001 |
Material seal | NBR |
Internal diameter | 50 mm |
Outer diameter | 57 mm |
Groove Width | 11 mm |
Seal height | 10 mm |
Temperature range | from -30 to 105 °C |
d | 50 mm |
D | 57 mm |
L | 11 mm |
H | 10 mm |
C | 4 mm |
Max. operating pressure | 150 bar |
Maximum Speed | 0.5 m/s |