U-cup 2001 NBR 4x10x5 L=6

  • ERIKS:14410666
Image 1
Image 2
Image 1
Image 2
Save to list

€1.82/ pieceexcl. VAT

€2.20incl. VAT

Estimated delivery date - 26/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€1.82

-

5+

€1.46

20.00%

10+

€1.18

35.00%

30+

€0.91

50.00%

50+

€0.82

55.00%

100+

€0.73

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
4 mm
Outer diameter
10 mm
Groove Width
6 mm
Seal height
5 mm
Temperature range
from -30 to 105 °C
d
4 mm
D
10 mm
L
6 mm
H
5 mm
C
3.5 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s