



€8.15/ pieceexcl. VAT
€9.86incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.15 | - |
5+ | €6.52 | 20.00% |
10+ | €5.30 | 35.00% |
30+ | €4.08 | 50.00% |
50+ | €3.67 | 55.00% |
100+ | €3.26 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 2001 |
Material seal | NBR |
Internal diameter | 48 mm |
Outer diameter | 58 mm |
Groove Width | 7.5 mm |
Seal height | 6.5 mm |
Temperature range | from -30 to 105 °C |
d | 48 mm |
D | 58 mm |
L | 7.5 mm |
H | 6.5 mm |
C | 5.5 mm |
Max. operating pressure | 150 bar |
Maximum Speed | 0.5 m/s |