U-cup 2001 NBR 480x520x20 L=21

  • ERIKS:12248948
Image 1
Image 2
Image 1
Image 2
Save to list

€173.50/ pieceexcl. VAT

€209.94incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€173.50

-

5+

€138.80

20.00%

10+

€112.78

35.00%

30+

€86.75

50.00%

50+

€78.08

55.00%

100+

€69.40

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
480 mm
Outer diameter
520 mm
Groove Width
21 mm
Seal height
20 mm
Temperature range
from -30 to 105 °C
d
480 mm
D
520 mm
L
21 mm
H
20 mm
C
12.5 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s