U-cup 2001 NBR 47x63x8 L=9

  • ERIKS:14411002
Image 1
Image 2
Image 1
Image 2
Save to list

€8.00/ pieceexcl. VAT

€9.68incl. VAT

Estimated delivery date - 26/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.00

-

5+

€6.40

20.00%

10+

€5.20

35.00%

30+

€4.00

50.00%

50+

€3.60

55.00%

100+

€3.20

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
47 mm
Outer diameter
63 mm
Groove Width
9 mm
Seal height
8 mm
Temperature range
from -30 to 105 °C
d
47 mm
D
63 mm
L
9 mm
H
8 mm
C
6.5 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s