



€8.00/ pieceexcl. VAT
€9.68incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.00 | - |
5+ | €6.40 | 20.00% |
10+ | €5.20 | 35.00% |
30+ | €4.00 | 50.00% |
50+ | €3.60 | 55.00% |
100+ | €3.20 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 2001 |
Material seal | NBR |
Internal diameter | 47 mm |
Outer diameter | 60 mm |
Groove Width | 9 mm |
Seal height | 8 mm |
Temperature range | from -30 to 105 °C |
d | 47 mm |
D | 60 mm |
L | 9 mm |
H | 8 mm |
C | 6 mm |
Max. operating pressure | 150 bar |
Maximum Speed | 0.5 m/s |