U-cup 2001 NBR 475x507x24 L=25

  • ERIKS:14411249
Image 1
Image 2
Image 1
Image 2
Save to list

€170.50/ pieceexcl. VAT

€206.31incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€170.50

-

5+

€136.40

20.00%

10+

€110.83

35.00%

30+

€85.25

50.00%

50+

€76.72

55.00%

100+

€68.20

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
475 mm
Outer diameter
507 mm
Groove Width
25 mm
Seal height
24 mm
Temperature range
from -30 to 105 °C
d
475 mm
D
507 mm
L
25 mm
H
24 mm
C
10 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s