U-cup 2001 NBR 45x55x6,5 L=7,5

  • ERIKS:14410995
Image 1
Image 2
Image 1
Image 2
Save to list

€7.65/ pieceexcl. VAT

€9.26incl. VAT

40 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.65

-

5+

€6.12

20.00%

10+

€4.97

35.00%

30+

€3.83

50.00%

50+

€3.44

55.00%

100+

€3.06

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
45 mm
Outer diameter
55 mm
Groove Width
7.5 mm
Seal height
6.5 mm
Temperature range
from -30 to 105 °C
d
45 mm
D
55 mm
L
7.5 mm
H
6.5 mm
C
5.5 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s