U-cup 2001 NBR 44x57x9 L=10

  • ERIKS:14410982
Image 1
Image 2
Image 1
Image 2
Save to list

€7.50/ pieceexcl. VAT

€9.07incl. VAT

Estimated delivery date - 26/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.50

-

5+

€6.00

20.00%

10+

€4.88

35.00%

30+

€3.75

50.00%

50+

€3.38

55.00%

100+

€3.00

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
44 mm
Outer diameter
57 mm
Groove Width
10 mm
Seal height
9 mm
Temperature range
from -30 to 105 °C
d
44 mm
D
57 mm
L
10 mm
H
9 mm
C
6 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s