U-cup 2001 NBR 43x63x10 L=11

  • ERIKS:14410980
Image 1
Image 2
Image 1
Image 2
Save to list

€7.35/ pieceexcl. VAT

€8.89incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.35

-

5+

€5.88

20.00%

10+

€4.78

35.00%

30+

€3.68

50.00%

50+

€3.31

55.00%

100+

€2.94

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
43 mm
Outer diameter
63 mm
Groove Width
11 mm
Seal height
10 mm
Temperature range
from -30 to 105 °C
d
43 mm
D
63 mm
L
11 mm
H
10 mm
C
5.5 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s