U-cup 2001 NBR 42x51x11 L=12

  • ERIKS:14410976
Image 1
Image 2
Image 1
Image 2
Save to list

€7.15/ pieceexcl. VAT

€8.65incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.15

-

5+

€5.72

20.00%

10+

€4.65

35.00%

30+

€3.58

50.00%

50+

€3.22

55.00%

100+

€2.86

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
42 mm
Outer diameter
51 mm
Groove Width
12 mm
Seal height
11 mm
Temperature range
from -30 to 105 °C
d
42 mm
D
51 mm
L
12 mm
H
11 mm
C
5.5 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s