U-cup 2001 NBR 41,27x50,8x4,76 L=5,26

  • ERIKS:14410971
Image 1
Image 2
Image 1
Image 2
Save to list

€7.05/ pieceexcl. VAT

€8.53incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.05

-

5+

€5.64

20.00%

10+

€4.58

35.00%

30+

€3.53

50.00%

50+

€3.17

55.00%

100+

€2.82

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
41.27 mm
Outer diameter
50.8 mm
Groove Width
5.26 mm
Seal height
4.76 mm
Temperature range
from -30 to 105 °C
d
41.27 mm
D
50.8 mm
L
5.26 mm
H
4.76 mm
C
5.5 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s