U-cup 2001 NBR 4,5x7,5x2,3 L=2,8

  • ERIKS:14410673
Image 1
Image 2
Image 1
Image 2
Save to list

€1.88/ pieceexcl. VAT

€2.27incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€1.88

-

5+

€1.50

20.00%

10+

€1.22

35.00%

30+

€0.94

50.00%

50+

€0.85

55.00%

100+

€0.75

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
4.5 mm
Outer diameter
7.5 mm
Groove Width
2.8 mm
Seal height
2.3 mm
Temperature range
from -30 to 105 °C
d
4.5 mm
D
7.5 mm
L
2.8 mm
H
2.3 mm
C
2.5 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s