U-cup 2001 NBR 3x8x3,5 L=4

  • ERIKS:14410652
Image 1
Image 2
Image 1
Image 2
Save to list

€1.70/ pieceexcl. VAT

€2.06incl. VAT

Estimated delivery date - 26/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€1.70

-

5+

€1.36

20.00%

10+

€1.11

35.00%

30+

€0.85

50.00%

50+

€0.77

55.00%

100+

€0.68

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
3 mm
Outer diameter
8 mm
Groove Width
4 mm
Seal height
3.5 mm
Temperature range
from -30 to 105 °C
d
3 mm
D
8 mm
L
4 mm
H
3.5 mm
C
3 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s