



€1.70/ pieceexcl. VAT
€2.06incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.70 | - |
5+ | €1.36 | 20.00% |
10+ | €1.11 | 35.00% |
30+ | €0.85 | 50.00% |
50+ | €0.77 | 55.00% |
100+ | €0.68 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 2001 |
Material seal | NBR |
Internal diameter | 3 mm |
Outer diameter | 10 mm |
Groove Width | 7 mm |
Seal height | 6 mm |
Temperature range | from -30 to 105 °C |
d | 3 mm |
D | 10 mm |
L | 7 mm |
H | 6 mm |
C | 3 mm |
Max. operating pressure | 150 bar |
Maximum Speed | 0.5 m/s |