U-cup 2001 NBR 38,1x50,1x6,35 L=7,35

  • ERIKS:14410953
Image 1
Image 2
Image 1
Image 2
Save to list

€6.55/ pieceexcl. VAT

€7.93incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.55

-

5+

€5.24

20.00%

10+

€4.26

35.00%

30+

€3.28

50.00%

50+

€2.95

55.00%

100+

€2.62

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
38.1 mm
Outer diameter
50.1 mm
Groove Width
7.35 mm
Seal height
6.35 mm
Temperature range
from -30 to 105 °C
d
38.1 mm
D
50.1 mm
L
7.35 mm
H
6.35 mm
C
5.5 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s