U-cup 2001 NBR 375x395x12 L=13

  • ERIKS:14411241
Image 1
Image 2
Image 1
Image 2
Save to list

€116.00/ pieceexcl. VAT

€140.36incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€116.00

-

5+

€92.80

20.00%

10+

€75.40

35.00%

30+

€58.00

50.00%

50+

€52.20

55.00%

100+

€46.40

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
375 mm
Outer diameter
395 mm
Groove Width
13 mm
Seal height
12 mm
Temperature range
from -30 to 105 °C
d
375 mm
D
395 mm
L
13 mm
H
12 mm
C
6.5 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s