U-cup 2001 NBR 36x51x7,1 L=8,1

  • ERIKS:14410939
Image 1
Image 2
Image 1
Image 2
Save to list

€6.25/ pieceexcl. VAT

€7.56incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.25

-

5+

€5.00

20.00%

10+

€4.06

35.00%

30+

€3.13

50.00%

50+

€2.81

55.00%

100+

€2.50

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
36 mm
Outer diameter
51 mm
Groove Width
8.1 mm
Seal height
7.1 mm
Temperature range
from -30 to 105 °C
d
36 mm
D
51 mm
L
8.1 mm
H
7.1 mm
C
6 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s