



€109.00/ pieceexcl. VAT
€131.89incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €109.00 | - |
5+ | €87.20 | 20.00% |
10+ | €70.85 | 35.00% |
30+ | €54.50 | 50.00% |
50+ | €49.05 | 55.00% |
100+ | €43.60 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 2001 |
Material seal | NBR |
Internal diameter | 360 mm |
Outer diameter | 400 mm |
Groove Width | 21 mm |
Seal height | 20 mm |
Temperature range | from -30 to 105 °C |
d | 360 mm |
D | 400 mm |
L | 21 mm |
H | 20 mm |
C | 12.5 mm |
Max. operating pressure | 150 bar |
Maximum Speed | 0.5 m/s |