U-cup 2001 NBR 350x390x30 L=31

  • ERIKS:14411238
Image 1
Image 2
Image 1
Image 2
Save to list

€104.00/ pieceexcl. VAT

€125.84incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€104.00

-

5+

€83.20

20.00%

10+

€67.60

35.00%

30+

€52.00

50.00%

50+

€46.80

55.00%

100+

€41.60

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
350 mm
Outer diameter
390 mm
Groove Width
31 mm
Seal height
30 mm
Temperature range
from -30 to 105 °C
d
350 mm
D
390 mm
L
31 mm
H
30 mm
C
12.5 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s