U-cup 2001 NBR 34x44x5 L=6

  • ERIKS:14410928
Image 1
Image 2
Image 1
Image 2
Save to list

€5.90/ pieceexcl. VAT

€7.14incl. VAT

Estimated delivery date - 26/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.90

-

5+

€4.72

20.00%

10+

€3.84

35.00%

30+

€2.95

50.00%

50+

€2.66

55.00%

100+

€2.36

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
34 mm
Outer diameter
44 mm
Groove Width
6 mm
Seal height
5 mm
Temperature range
from -30 to 105 °C
d
34 mm
D
44 mm
L
6 mm
H
5 mm
C
5.5 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s