U-cup 2001 NBR 340x380x20 L=21

  • ERIKS:14411237
Image 1
Image 2
Image 1
Image 2
Save to list

€99.30/ pieceexcl. VAT

€120.15incl. VAT

Estimated delivery date - 26/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€99.30

-

5+

€79.44

20.00%

10+

€64.55

35.00%

30+

€49.65

50.00%

50+

€44.69

55.00%

100+

€39.72

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
340 mm
Outer diameter
380 mm
Groove Width
21 mm
Seal height
20 mm
Temperature range
from -30 to 105 °C
d
340 mm
D
380 mm
L
21 mm
H
20 mm
C
12.5 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s