U-cup 2001 NBR 33x43x6 L=7

  • ERIKS:14410927
Image 1
Image 2
Image 1
Image 2
Save to list

€5.80/ pieceexcl. VAT

€7.02incl. VAT

Estimated delivery date - 26/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.80

-

5+

€4.64

20.00%

10+

€3.77

35.00%

30+

€2.90

50.00%

50+

€2.61

55.00%

100+

€2.32

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
33 mm
Outer diameter
43 mm
Groove Width
7 mm
Seal height
6 mm
Temperature range
from -30 to 105 °C
d
33 mm
D
43 mm
L
7 mm
H
6 mm
C
5.5 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s