U-cup 2001 NBR 310x350x20 L=21

  • ERIKS:14411233
Image 1
Image 2
Image 1
Image 2
Save to list

€85.90/ pieceexcl. VAT

€103.94incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€85.90

-

5+

€68.72

20.00%

10+

€55.84

35.00%

30+

€42.95

50.00%

50+

€38.66

55.00%

100+

€34.36

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
310 mm
Outer diameter
350 mm
Groove Width
21 mm
Seal height
20 mm
Temperature range
from -30 to 105 °C
d
310 mm
D
350 mm
L
21 mm
H
20 mm
C
12.5 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s