U-cup 2001 NBR 31,5x41,5x6 L=7

  • ERIKS:14410916
Image 1
Image 2
Image 1
Image 2
Save to list
Not available in webshop
Estimated delivery date - 02/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
31.5 mm
Outer diameter
41.5 mm
Groove Width
7 mm
Seal height
6 mm
Temperature range
from -30 to 105 °C
d
31.5 mm
D
41.5 mm
L
7 mm
H
6 mm
C
5.5 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s