U-cup 2001 NBR 30x40x6 L=7

  • ERIKS:11464613
Image 1
Image 2
Image 1
Image 2
Save to list

€5.35/ pieceexcl. VAT

€6.47incl. VAT

40 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.35

-

5+

€4.28

20.00%

10+

€3.48

35.00%

30+

€2.68

50.00%

50+

€2.41

55.00%

100+

€2.14

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
30 mm
Outer diameter
40 mm
Groove Width
7 mm
Seal height
6 mm
Temperature range
from -30 to 105 °C
d
30 mm
D
40 mm
L
7 mm
H
6 mm
C
5.5 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s