U-cup 2001 NBR 30x40x5 L=6

  • ERIKS:10018217
Image 1
Image 2
Image 1
Image 2
Save to list

€5.35/ pieceexcl. VAT

€6.47incl. VAT

55 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.35

-

10+

€4.82

10.00%

25+

€4.28

20.00%

50+

€3.75

30.00%

100+

€3.48

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
30 mm
Outer diameter
40 mm
Groove Width
6 mm
Seal height
5 mm
Temperature range
from -30 to 105 °C
d
30 mm
D
40 mm
L
6 mm
H
5 mm
C
5.5 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s