U-cup 2001 NBR 30x38x4 L=4,5

  • ERIKS:12961577
Image 1
Image 2
Image 1
Image 2
Save to list

€4.82/ pieceexcl. VAT

€5.83incl. VAT

Estimated delivery date - 03/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.82

-

5+

€4.01

16.67%

25+

€3.75

22.22%

50+

€3.21

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
30 mm
Outer diameter
38 mm
Groove Width
4.5 mm
Seal height
4 mm
Temperature range
from -30 to 105 °C
d
30 mm
D
38 mm
L
4.5 mm
H
4 mm
C
4.5 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s