U-cup 2001 NBR 30x37x8 L=9

  • ERIKS:14410906
Image 1
Image 2
Image 1
Image 2
Save to list

€5.35/ pieceexcl. VAT

€6.47incl. VAT

Estimated delivery date - 26/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.35

-

5+

€4.28

20.00%

10+

€3.48

35.00%

30+

€2.68

50.00%

50+

€2.41

55.00%

100+

€2.14

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
30 mm
Outer diameter
37 mm
Groove Width
9 mm
Seal height
8 mm
Temperature range
from -30 to 105 °C
d
30 mm
D
37 mm
L
9 mm
H
8 mm
C
4 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s