U-cup 2001 NBR 290x307x14 L=15

  • ERIKS:14411230
Image 1
Image 2
Image 1
Image 2
Save to list

€77.60/ pieceexcl. VAT

€93.90incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€77.60

-

5+

€62.08

20.00%

10+

€50.44

35.00%

30+

€38.80

50.00%

50+

€34.92

55.00%

100+

€31.04

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
290 mm
Outer diameter
307 mm
Groove Width
15 mm
Seal height
14 mm
Temperature range
from -30 to 105 °C
d
290 mm
D
307 mm
L
15 mm
H
14 mm
C
6 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s