U-cup 2001 NBR 28x35,5x5 L=6

  • ERIKS:14410894
Image 1
Image 2
Image 1
Image 2
Save to list
Not available in webshop
Estimated delivery date - 02/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
28 mm
Outer diameter
35.5 mm
Groove Width
6 mm
Seal height
5 mm
Temperature range
from -30 to 105 °C
d
28 mm
D
35.5 mm
L
6 mm
H
5 mm
C
4.5 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s