U-cup 2001 NBR 280x310x15 L=16

  • ERIKS:14411228
Image 1
Image 2
Image 1
Image 2
Save to list

€73.50/ pieceexcl. VAT

€88.94incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€73.50

-

5+

€58.80

20.00%

10+

€47.78

35.00%

30+

€36.75

50.00%

50+

€33.08

55.00%

100+

€29.40

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
280 mm
Outer diameter
310 mm
Groove Width
16 mm
Seal height
15 mm
Temperature range
from -30 to 105 °C
d
280 mm
D
310 mm
L
16 mm
H
15 mm
C
9.5 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s