U-cup 2001 NBR 280x300x14 L=15

  • ERIKS:14411229
Image 1
Image 2
Image 1
Image 2
Save to list
Not available in webshop
5 In stock - Estimated delivery date 06/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
280 mm
Outer diameter
300 mm
Groove Width
15 mm
Seal height
14 mm
Temperature range
from -30 to 105 °C
d
280 mm
D
300 mm
L
15 mm
H
14 mm
C
6.5 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s