U-cup 2001 NBR 270x300x22 L=23

  • ERIKS:14411226
Image 1
Image 2
Image 1
Image 2
Save to list

€69.60/ pieceexcl. VAT

€84.22incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€69.60

-

5+

€55.68

20.00%

10+

€45.24

35.00%

30+

€34.80

50.00%

50+

€31.32

55.00%

100+

€27.84

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
270 mm
Outer diameter
300 mm
Groove Width
23 mm
Seal height
22 mm
Temperature range
from -30 to 105 °C
d
270 mm
D
300 mm
L
23 mm
H
22 mm
C
9.5 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s