U-cup 2001 NBR 260x285x12 L=13

  • ERIKS:14411224
Image 1
Image 2
Image 1
Image 2
Save to list

€65.80/ pieceexcl. VAT

€79.62incl. VAT

Estimated delivery date - 30/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€65.80

-

5+

€52.64

20.00%

10+

€42.77

35.00%

30+

€32.90

50.00%

50+

€29.61

55.00%

100+

€26.32

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
260 mm
Outer diameter
285 mm
Groove Width
13 mm
Seal height
12 mm
Temperature range
from -30 to 105 °C
d
260 mm
D
285 mm
L
13 mm
H
12 mm
C
8 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s