U-cup 2001 NBR 26,99x34,93x6,35 L=7,35

  • ERIKS:14410882
Image 1
Image 2
Image 1
Image 2
Save to list

€4.87/ pieceexcl. VAT

€5.89incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.87

-

5+

€3.90

20.00%

10+

€3.17

35.00%

30+

€2.44

50.00%

50+

€2.19

55.00%

100+

€1.95

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
26.99 mm
Outer diameter
34.93 mm
Groove Width
7.35 mm
Seal height
6.35 mm
Temperature range
from -30 to 105 °C
d
26.99 mm
D
34.93 mm
L
7.35 mm
H
6.35 mm
C
4.5 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s