U-cup 2001 NBR 25x38x9,5 L=10,5

  • ERIKS:14410878
Image 1
Image 2
Image 1
Image 2
Save to list

€4.58/ pieceexcl. VAT

€5.54incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.58

-

5+

€3.66

20.00%

10+

€2.98

35.00%

30+

€2.29

50.00%

50+

€2.06

55.00%

100+

€1.83

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
25 mm
Outer diameter
38 mm
Groove Width
10.5 mm
Seal height
9.5 mm
Temperature range
from -30 to 105 °C
d
25 mm
D
38 mm
L
10.5 mm
H
9.5 mm
C
6 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s