U-cup 2001 NBR 25x36x6,9 L=7,9

  • ERIKS:14410877
Image 1
Image 2
Image 1
Image 2
Save to list

€4.58/ pieceexcl. VAT

€5.54incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.58

-

5+

€3.66

20.00%

10+

€2.98

35.00%

30+

€2.29

50.00%

50+

€2.06

55.00%

100+

€1.83

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
25 mm
Outer diameter
36 mm
Groove Width
7.9 mm
Seal height
6.9 mm
Temperature range
from -30 to 105 °C
d
25 mm
D
36 mm
L
7.9 mm
H
6.9 mm
C
5.5 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s