U-cup 2001 NBR 250x275x12 L=13

  • ERIKS:14411221
Image 1
Image 2
Image 1
Image 2
Save to list

€62.10/ pieceexcl. VAT

€75.14incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€62.10

-

5+

€49.68

20.00%

10+

€40.37

35.00%

30+

€31.05

50.00%

50+

€27.95

55.00%

100+

€24.84

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
250 mm
Outer diameter
275 mm
Groove Width
13 mm
Seal height
12 mm
Temperature range
from -30 to 105 °C
d
250 mm
D
275 mm
L
13 mm
H
12 mm
C
8 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s