U-cup 2001 NBR 24x32x4 L=4,5

  • ERIKS:14410860
Image 1
Image 2
Image 1
Image 2
Save to list

€4.45/ pieceexcl. VAT

€5.38incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.45

-

5+

€3.56

20.00%

10+

€2.89

35.00%

30+

€2.23

50.00%

50+

€2.00

55.00%

100+

€1.78

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
24 mm
Outer diameter
32 mm
Groove Width
4.5 mm
Seal height
4 mm
Temperature range
from -30 to 105 °C
d
24 mm
D
32 mm
L
4.5 mm
H
4 mm
C
4.5 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s