U-cup 2001 NBR 240x270x18 L=19

  • ERIKS:14411220
Image 1
Image 2
Image 1
Image 2
Save to list

€58.40/ pieceexcl. VAT

€70.66incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€58.40

-

5+

€46.72

20.00%

10+

€37.96

35.00%

30+

€29.20

50.00%

50+

€26.28

55.00%

100+

€23.36

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
240 mm
Outer diameter
270 mm
Groove Width
19 mm
Seal height
18 mm
Temperature range
from -30 to 105 °C
d
240 mm
D
270 mm
L
19 mm
H
18 mm
C
9.5 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s